Zoro Homepage

CANTILEVER HOIST OPTION BALLAST 2K UNIT

  • Mfr # P-JIB-BALL-2

  • Zoro # G301793875


product price: $1,065.99
/ea
Item requires special delivery charges. A $695.00 per item surcharge will be applied.

Key Features

For Use With
P-JIB-2
Features
Ideal for use with the portable cantilever hoist series. Outriggers increase stability with counter-balanced/cantilever design. Keeps the hoist balanced and anchored when lifting heavy products. Ergonomically designed handle for easy maneuverability
Width
27
Finish
Painted
Overall Width
27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-JIB-BALL-2
Zoro #
G301793875
UPC #
691215062145
Country of Origin
United States

Dimensions

Width
27
Overall Width
27
Height
24 in
Size
16.5 x 27 x 24

Details

For Use With
P-JIB-2
Features
Ideal for use with the portable cantilever hoist series. Outriggers increase stability with counter-balanced/cantilever design. Keeps the hoist balanced and anchored when lifting heavy products. Ergonomically designed handle for easy maneuverability
Finish
Painted
Color
Blue
Material
Steel
Application
The ballast is made for use with the portable cantilever hoist series.

Description

The Ballast is made for use with the portable cantilever hoist series. The ballast keeps the hoist balanced and anchored when lifting heavy products.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.