Zoro Homepage

Cantilever Straight Arm, Lip, 24"

  • Mfr # SSAL-24

  • Zoro # G4981116


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Load Capacity
2000 lb.
Height
8"
Material
Steel
Depth
25-3/8"
Width
6-11/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSAL-24
Zoro #
G4981116
UPC #
691215037303
Country of Origin
United States

Dimensions

Height
8"
Depth
25-3/8"
Width
6-11/16"

Details

Load Capacity
2000 lb.
Item
Straight Arms with Lips
Material
Steel

Description

Cantilever Straight Arm,Lip,24 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.