Zoro Homepage

Canvas, Green/Gold, 10.5 Height, Green, Canvas

  • Mfr # BAG-12

  • Zoro # G801793634


product price: $47.09
/ea
Sold in multiples of 2 for $94.18

Key Features

Width
24.5
Color
Green
Material
Canvas
Features
Storage bag for the professional and economy lever hoist. Sixteen (16) pocket tool storage bag for maximum usage. Adjustable shoulder strap and two (2) grip handles for easy transportation. Ideal bag size for multiple item storage
Number of Outside Pockets
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAG-12
Zoro #
G801793634
UPC #
691215004350
Country of Origin
China

Dimensions

Width
24.5
Height
10.5
Length
9.5
Size
9.5 x 24.5 x 10.5

Details

Item
Canvas, Green/Gold, 10.5 Height
Color
Green
Material
Canvas
Features
Storage bag for the professional and economy lever hoist. Sixteen (16) pocket tool storage bag for maximum usage. Adjustable shoulder strap and two (2) grip handles for easy transportation. Ideal bag size for multiple item storage
Number of Outside Pockets
8
Weight
3
Type
Soft Sided
Number of Inside Pockets
8
For Use With
ELH-05-10, ELH-05-15, ELH-05-20, ELH-05-5, ELH-10-10, ELH-10-15, ELH-10-20, ELH-10-5, ELH-15-10, ELH-15-20, ELH-15-5, ELH-20-10, ELH-20-20, ELH-20-5, ELH-30-10, ELH-30-20, ELH-30-5, PLH-15-10, PLH-15-20, PLH-15-5, PLH-20-10, PLH-20-20, PLH-20-5, PLH-30-10, PLH-30-20, PLH-30-5

Description

This is a sixteen (16) pocket tool Storage Bag for the professional and economy lever hoist. Adjustable shoulder strap and two (2) grip handles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.