Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Car Stop, Plastic, 3.25 Height, 72 Length, 25, Blue

  • Mfr # CS-33-B

  • Zoro # G403523028


product price: $82.75
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Height
3.25
Weight
25
Length
72
Width
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-33-B
Zoro #
G403523028
UPC #
691215011686
Country of Origin
United States

Dimensions

Height
3.25
Length
72
Width
6
Overall Height
3.25
Size
72 x 6 x 3.25
Depth
72
Overall Length
72

Details

Item
Car Stop
Color
Blue
Material
Plastic
Weight
25
Application
Protect people and property from drivers in dangerous areas.
Features
100% Recycled plastic offers long lasting rugged use. Rugged construction resists marring by oil, road salt, sunlight and chemicals. High-visibility color draws attention and slows traffic. Pre-drilled mounting holes make installation quick and easy

Description

The car stops protect people and property from drivers in dangerous areas. Constructed of lightweight recycled plastic. One person installation. Can be moved for seal coating, snow removal, change of location. Resists marring by oil, road salt, sunlight, and chemicals. Resists rotting, termite damage and corrosion. No costly painting or maintenance. Hardware kits sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.