Zoro Homepage

Car Stop, Plastic, 4 Height, 72 Length, 30, Blue

  • Mfr # CS-S72-B

  • Zoro # G203523044


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Plastic
Height
4
Weight
30
Length
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-S72-B
Zoro #
G203523044
UPC #
691215076388
Country of Origin
United States

Dimensions

Height
4
Length
72
Width
6
Size
72 x 6 x 4
Overall Height
4
Overall Length
72
Depth
72

Details

Item
Car Stop
Color
Blue
Material
Plastic
Weight
30
Features
100% Recycled plastic offers long lasting rugged use. Rugged construction resists marring by oil, road salt, sunlight and chemicals. High-visibility color draws attention and stops traffic. Pre-drilled mounting holes make installation quick and easy
Application
Protect people and property from drivers in dangerous areas.

Description

The car stops are ideal for parking lots and a variety of parking structures. The unit protects people and property from drivers in hazardous areas. The unit is constructed of a rubberized recycled plastic which decreases the chance of marring by natural sunlight and a variety of chemicals. The unit can be simply removed and transported by just one person. Hardware kits are sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.