Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Car Stop, Plastic, 4 in Height, 6 ft Length, White

  • Mfr # CS-S72-W

  • Zoro # G1365553


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Width
6 in
Cable Channel Width
No Cable Channel
Installs to Surface
Asphalt, Concrete
Recycled Content (%)
No Recycled Content
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-S72-W
Zoro #
G1365553
UPC #
190735536551
Country of Origin
United States

Dimensions

Height
4 in
Length
6 ft
Width
6 in
Cable Channel Width
No Cable Channel
Cable Channel Height
No Cable Channel
Length (Straight Wireway)
6 ft

Details

Item
Car Stop
Color
White
Material
Plastic
Installs to Surface
Asphalt, Concrete
Recycled Content (%)
No Recycled Content
Parking Stop Material
Plastic
Parking Curb Installation Method
Bolts

Description

Car Stop, Parking Stop Material Plastic, Length 6 ft, Height 4 in, Width 6 in, Color White, Installs to Surface Asphalt, Concrete, Parking Curb Installation Method Bolts, Recycled Content ( Percent) No Recycled Content

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.