Zoro Homepage

Cargo Edge Protectors, 24" Length

  • Mfr # CEP-24-W

  • Zoro # G5045087


product price: $69.89
/ea

Key Features

Material
Cardboard
Color
White
Width
3
Height
3
Length
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEP-24-W
Zoro #
G5045087
UPC #
691215076258
Country of Origin
China

Dimensions

Width
3
Height
3
Length
24
Thickness
0.225 in

Details

Item
Cargo Edge Protectors,24" Length
Material
Cardboard
Color
White

Description

Cargo Edge Protectors,24 In. Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.