Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAROUSEL 48" ROUND 6000# CAPACITY

  • Mfr # CA-KP-48R-6

  • Zoro # G4862124


product price: $1,821.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Load Capacity
6000
Height
0.38 in
Width
48
Overall Width
48
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA-KP-48R-6
Zoro #
G4862124
UPC #
691215326438
Country of Origin
United States

Dimensions

Height
0.38 in
Width
48
Overall Width
48
Size
48 x 48 x 2.8125

Details

Load Capacity
6000
Material
Steel
Color
Yellow
Finish
Painted
Features
Center kingpin design allows for precise rotation of top plate. Maintenance-free bearings allow for smooth rotation. Diamond tread plate surface provides added traction. Rounded corner top plate provides user safety
Application
The Heavy Duty King Pin Carousel has all the ergonomic benefits of the standard carousel with a top plate and stabilizing center pin.

Description

The Heavy Duty King Pin Carousel has all the ergonomic benefits of the standard carousel with a top plate and stabilizing center pin. Unit will handle a wider variety of loads, both large and small. Painted finish limits abrasion while maintaining visibility during use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.