CART SCISSOR 300LB CAP STNLS STEEL

  • Mfr # CART-300-SS3

  • Zoro # G616391827


product price:  $2,749.99
/ea
Sold in multiples of 2 for $5,499.98
Item requires special delivery charges. A $67.50 per item surcharge will be applied.

Key Features

Width
27.625 in
Overall Height
30 in
Material
316 Stainless Steel
Length
35 in
Weight Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CART-300-SS3
Zoro #
G616391827
UPC #
691215378598
Country of Origin
China

Dimensions

Width
27.625 in
Overall Height
30 in
Length
35 in
Height
38 in

Details

Material
316 Stainless Steel
Weight Capacity
300 lb
For Use With
Suitable for most food, medical and pharmaceutical industry settings
Color
SILVER

Description

Our fully welded Stainless Steel carts are suitable for most food, medical and pharmaceutical industry settings. They are also suitable for wash-down applications. The quick manual raising and lowering lets the user adjust the height to their desired preference. While an open platform design makes for simple loading and unloading from all sides. Capacity is rated for 300-lbs.


  • Corrosion and wet environment resistant
  • Single-speed hydraulic foot pump
  • Made of 316 Stainless Steel
  • Rolls on polyurethane casters with brakes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.