Zoro Homepage

CART SCISSOR LOW PROFILE 42X42 DC 2000#

  • Mfr # CART-LP-2000-4242-DC

  • Zoro # G4862709


product price: $3,977.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Overall Width
46-1/2 in.
Color
Blue
Overall Length
57-15/16 in.
Material
Steel
Width
46.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CART-LP-2000-4242-DC
Zoro #
G4862709
UPC #
691215322331
Country of Origin
United States

Dimensions

Overall Width
46-1/2 in.
Overall Length
57-15/16 in.
Width
46.5
Overall Height
34-1/4 in.
Height
34.25 in

Details

Color
Blue
Material
Steel
For Use With
Material Handling

Description

The low profile Scissor carts are designed for variety of settings. The unit is ergonomically friendly with very little bending and lifting needed. The design is compact for when limited space is available. The welded steel construction with powder coat blue finish can endure traversing over an assortment of surfaces on a daily basis.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.