CART SCISSOR LOW PROFILE FOOT PUMP 42X42 2000#

  • Mfr # CART-LP-2000-4242-FP

  • Zoro # G4864057


product price: $2,989.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Width
46.5
Overall Height
34-1/4 in.
Material
Steel
Overall Width
46-1/2 in.
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CART-LP-2000-4242-FP
Zoro #
G4864057
UPC #
691215322324
Country of Origin
United States

Dimensions

Width
46.5
Overall Height
34-1/4 in.
Overall Width
46-1/2 in.
Overall Length
66-3/16 in.
Height
34.25 in

Details

Material
Steel
Color
Blue
For Use With
Material Handling

Description

The low profile Scissor carts are designed for variety of settings. The unit is ergonomically friendly with very little bending and lifting needed. The design is compact for when limited space is available. The welded steel construction with powder coat blue finish can endure traversing over an assortment of surfaces on a daily basis.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.