Cast Iron/Steel Rigid Caster 4 In. Diameter x 2 In. Width 1102 Lb. Capacity Silver

  • Mfr # CST-VE-4X2CI-R

  • Zoro # G112449954


product price: $21.15
/ea
Sold in multiples of 2 for $42.30

Key Features

Wheel Dia.
4 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
4 in x 1 in
Overall Height
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST-VE-4X2CI-R
Zoro #
G112449954
UPC #
691215072731
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
4 in
Mounting Plate Size
4 in x 1 in
Overall Height
4-1/2 in
Mounting Plate Length
4.5 in

Details

Caster Mounting Type
Flush/Top Plate
Caster Brake Included
No
Color
Silver
Frame Finish
Zinc Plated
Features
Chemical & moisture resistant. Cast iron casters are a cost efficient way of getting industrial carts and dollies back to running smoothly
Includes
(1) Cast Iron/Steel Rigid Caster
Load Capacity
1102 lb

Description

Cast iron casters are a cost efficient way of getting industrial carts and dollies back to running smoothly. The units are abrasion resistant when transporting substantial weight. Simple attachment for immediate use upon installation. Gray tread color.


  • • Steel roller bearing
  • • Chemical & moisture resistant
  • • Smooth ride performance
  • • Anti-corrosive & rust resistant Zinc Plated finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.