Cast Iron/Steel Rigid Caster 8 In. Diameter x 2 In. Width 1400 Lb. Capacity Gray

  • Mfr # CST-MA-8X2-R

  • Zoro # G712449620


product price: $33.19
/ea

Key Features

Wheel Dia.
8 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
8 in x 2 in
Features
This semi steel caster offers a high capacity, extreme abrasion resistance, and long term durability. Temperature rating -45 to 800°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST-MA-8X2-R
Zoro #
G712449620
UPC #
691215024846
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
4 in
Mounting Plate Size
8 in x 2 in
Overall Height
8 in
Mounting Plate Length
8 in

Details

Caster Mounting Type
Flush/Top Plate
Features
This semi steel caster offers a high capacity, extreme abrasion resistance, and long term durability. Temperature rating -45 to 800°F
Color
Gray
Includes
(1) Cast Iron/Steel Rigid Caster
Caster Brake Included
No
Load Capacity
1400 lb

Description

The cast iron wheel is strong and durable with high capacity. The wheel is long wearing, can withstand high temperatures, abrasion and shock impacts. This wheel is a good choice for large loads. Zerk fitting on the wheel.


  • • Abrasion and impact resistant
  • • Ideal for Heavy Duty equipment
  • • Temperature rating -45 degrees to 800 degrees F
  • • Cost effective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.