Cast Iron/Steel Rigid Caster 8 In. Diameter x 2 In. Width 1760 Lb. Capacity Silver
- Mfr # CST-VE-8X2CI-R
- Zoro # G212449755
product price:
$
32.45
/ea
Sold in multiples of 2 for
$64.90
Key Features
Includes
(1) Cast Iron/Steel Rigid Caster
Wheel Width
4 in
Features
Chemical & moisture resistant. Cast iron casters are a cost efficient way of getting industrial carts and dollies back to running smoothly
Wheel Dia.
8 in
Caster Brake Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CST-VE-8X2CI-R
- Zoro #
- G212449755
- UPC #
- 691215073295
- Country of Origin
- China
- Includes
- (1) Cast Iron/Steel Rigid Caster
- Features
- Chemical & moisture resistant. Cast iron casters are a cost efficient way of getting industrial carts and dollies back to running smoothly
- Caster Brake Included
- No
- Frame Finish
- Zinc Plated
- Color
- Silver
- Caster Mounting Type
- Flush/Top Plate
- Load Capacity
- 1760 lb
Dimensions
- Wheel Width
- 4 in
- Wheel Dia.
- 8 in
- Overall Height
- 8 in
- Mounting Plate Size
- 8 in x 2 in
- Mounting Plate Length
- 8 in
Description
Cast iron casters are a cost efficient way of getting industrial carts and dollies back to running smoothly. The units are abrasion resistant when transporting substantial weight. Simple attachment for immediate use upon installation. Gray tread color.
- • Steel roller bearing
- • Chemical and moisture resistant
- • Smooth ride performance
- • Anti-corrosive and rust resistant Zinc Plated finish
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.