
Cast Iron/Steel Swivel Caster 5 In. Diameter x 2 In. Width 1322 Lb. Capacity Silver
Mfr # CST-VE-5X2CI-S
Zoro # G712449910
product price: $28.45
/ea
Sold in multiples of 2 for $56.90
Key Features
Wheel Dia.
5 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
5 in x 2 in
Frame Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CST-VE-5X2CI-S
Zoro #
G712449910
UPC #
691215072892
Country of Origin
China
Dimensions
Wheel Dia.
5 in
Wheel Width
4 in
Mounting Plate Size
5 in x 2 in
Overall Height
5-1/2 in
Mounting Plate Length
5.5 in
Details
Caster Mounting Type
Flush/Top Plate
Frame Finish
Zinc Plated
Features
Chemical & moisture resistant. Cast iron casters are a cost efficient way of getting industrial carts and dollies back to running smoothly.
Includes
(1) Cast Iron/Steel Swivel Caster
Color
Silver
Caster Brake Included
No
Load Capacity
1322 lb
Description
Cast iron casters are a cost efficient way of getting industrial carts and dollies back to running smoothly. The units are abrasion resistant when transporting substantial weight. Swivel model allows the user to change directions and maintain increased control over the device. Simple attachment for immediate use upon installation. Gray tread color.
- • Steel roller bearing
- • Chemical & moisture resistant
- • Smooth ride performance
- • Anti-corrosive & rust resistant Zinc Plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.