Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cast Iron/Steel Swivel Caster 6 In. Diameter x 2 In. Width 2000 Lb. Capacity Maroon

  • Mfr # CST-VE-6X2DS-S

  • Zoro # G012449726


product price: $96.35
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
6 in x 2 in
Features
The ductile steel wheel can withstand high temperatures and absorb high impact without failure. Zerk fitting on the wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST-VE-6X2DS-S
Zoro #
G012449726
UPC #
691215073028
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
4 in
Mounting Plate Size
6 in x 2 in
Overall Height
7-1/4 in
Mounting Plate Length
7.25 in

Details

Caster Mounting Type
Flush/Top Plate
Features
The ductile steel wheel can withstand high temperatures and absorb high impact without failure. Zerk fitting on the wheel
Color
Maroon
Caster Brake Included
No
Includes
(1) Cast Iron/Steel Swivel Caster
Load Capacity
2000 lb

Description

The ductile steel wheel can withstand high temperatures and absorb high impact without failure. The wheel is made out of ductile iron, heavy duty core and wheel face. This wheel is unbreakable in usual service and the tensile strength is 70,000 PSI. The wheel is capable of carrying incredibly heavy loads and perfect for extreme heavy duty applications.


  • • Temperature rating -45 degrees F to 800 degrees F
  • • Zerk fitting on the wheel
  • • Impact resistant
  • • Heavy core and wheel face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.