Cast Iron/Steel Swivel Caster 8 In. Diameter x 2 In. Width 1400 Lb. Capacity Gray

  • Mfr # CST-MA-8X2-S

  • Zoro # G412449586


product price:  $39.49
/ea

Key Features

Wheel Dia.
8 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
8 in x 2 in
Features
This semi steel caster offers a high capacity, extreme abrasion resistance, and long term durability. Temperature rating -45 to 800°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST-MA-8X2-S
Zoro #
G412449586
UPC #
691215024853
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
4 in
Mounting Plate Size
8 in x 2 in
Overall Height
9-5/16 in
Mounting Plate Length
9.31 in

Details

Caster Mounting Type
Flush/Top Plate
Features
This semi steel caster offers a high capacity, extreme abrasion resistance, and long term durability. Temperature rating -45 to 800°F
Caster Brake Included
No
Includes
(1) Cast Iron/Steel Swivel Caster
Color
Gray
Load Capacity
1400 lb

Description

The cast iron wheel is strong and durable with high capacity. The wheel is long wearing, can withstand high temperatures, abrasion and shock impacts. This wheel is cost effective and a good choice for large loads. Zerk fitting on the wheel.


  • • Abrasion and impact resistant
  • • Ideal for Heavy Duty equipment
  • • Temperature rating -45 degrees to 800 degrees F
  • • Cost effective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.