Shop VESTIL
See all product information
Create Account
Cast Iron/Steel Swivel With Total Brake Caster 6 In. Diameter x 2 In. Width 1540 lb Silver
- Mfr # CST-VE-6X2CI-SWTB
- Zoro # G412449739
product price:
$
40.45
/ea
Sold in multiples of 2 for
$80.90
Key Features
Includes
(1) Cast Iron/Steel Swivel With Total Brake Caster
Features
Cast iron casters are a cost efficient way of getting industrial carts and dollies back to running smoothly. Chemical & moisture resistant
Overall Height
8-1/4 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CST-VE-6X2CI-SWTB
- Zoro #
- G412449739
- UPC #
- 691215026116
- Country of Origin
- China
- Includes
- (1) Cast Iron/Steel Swivel With Total Brake Caster
- Features
- Cast iron casters are a cost efficient way of getting industrial carts and dollies back to running smoothly. Chemical & moisture resistant
- Caster Mounting Type
- Flush/Top Plate
- Frame Finish
- Zinc Plated
- Color
- Silver
- Caster Brake Included
- Yes
- Load Capacity
- 1540 lb
Dimensions
- Overall Height
- 8-1/4 in
- Wheel Width
- 4 in
- Wheel Dia.
- 6 in
- Mounting Plate Size
- 6 in x 2 in
- Mounting Plate Length
- 8.25 in
Description
Cast iron casters are a cost efficient way of getting industrial carts and dollies back to running smoothly. The units are abrasion resistant when transporting substantial weight. Swivel model allows the user to change directions and maintain increased control over the device. Simple attachment for immediate use upon installation. Gray tread color.
- • Steel roller bearing
- • Chemical & moisture resistant
- • Smooth ride performance
- • Anti-corrosive & rust resistant Zinc Plated finish
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.