Cast Iron/Steel Swivel With Total Brake Caster 8 In. Diameter x 2 In. Width 1760 lb Silver
- Mfr # CST-VE-8X2CI-SWTB
- Zoro # G912449758
product price:
$
39.59
/ea
Sold in multiples of 2 for
$79.18
Key Features
Wheel Dia.
8 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Caster Brake Included
Yes
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CST-VE-8X2CI-SWTB
- Zoro #
- G912449758
- UPC #
- 691215073318
- Country of Origin
- China
- Caster Mounting Type
- Flush/Top Plate
- Caster Brake Included
- Yes
- Color
- Silver
- Frame Finish
- Zinc Plated
- Features
- Chemical & moisture resistant. Cast iron casters are a cost efficient way of getting industrial carts and dollies back to running smoothly
- Includes
- (1) Cast Iron/Steel Swivel With Total Brake Caster
- Load Capacity
- 1760 lb
Dimensions
- Wheel Dia.
- 8 in
- Wheel Width
- 4 in
- Overall Height
- 8-3/4 in
- Mounting Plate Size
- 8 in x 2 in
- Mounting Plate Length
- 8.75 in
Description
Cast iron casters are a cost efficient way of getting industrial carts and dollies back to running smoothly. The units are abrasion resistant when transporting substantial weight. Swivel model allows the user to change directions and maintain increased control over the device. Simple attachment for immediate use upon installation. Gray tread color.
- • Steel roller bearing
- • Chemical & moisture resistant
- • Smooth ride performance
- • Anti-corrosive & rust resistant Zinc Plated finish
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.