Zoro Homepage
This item is Discontinued.
Vestil Caster, Swvel, Urethne Tread/Poly Hub, 5x2" CST-C44-5X2PU-S

Caster, Swvel, Urethne Tread/Poly Hub, 5x2" (Discontinued)

  • Mfr # CST-C44-5X2PU-S
  • Zoro # G2935919
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST-C44-5X2PU-S
Zoro #
G2935919
UPC #
691215228879
Country of Origin
China

Dimensions

Overall Height
6-1/2"
Wheel Dia.
5"
Wheel Width
2"
Stem Dia.
No Stem

Details

Caster Brake Included
No
Caster Sub-Type
Swivel
Caster Wheel/Tread Material
Polyolefin/Polyurethane
Load Rating
700 lb.
Number of Wheels
1
Caster Stem Type
No Stem/Plate Included
Item
Caster,Swvel,Urethne Tread/Poly Hub,5x2"

Description

Caster,Swvel,Urethne Tread/Poly Hub,5x2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.