Zoro Homepage

Chain Drum Lifter

  • Mfr # CDL-2000

  • Zoro # G0594776


product price: $97.59
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Orange
Overall Width
50
Height
5
Overall Height
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDL-2000
Zoro #
G0594776
UPC #
691215010894
Country of Origin
China

Dimensions

Overall Width
50
Height
5
Overall Height
5
Overall Length
1
Width
50
Length
1

Details

Item
Chain Drum Lifter
Material
Steel
Color
Orange

Description

Chain Drum Lifter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.