Zoro Homepage
This item is Discontinued.
Vestil Chrome Ball Transfer Platform, 30 x 60" BALL-3060

Chrome Ball Transfer Platform, 30 x 60" (Discontinued)

  • Mfr # BALL-3060
  • Zoro # G5045629
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BALL-3060
Zoro #
G5045629
UPC #
691215004435
Country of Origin
China

Dimensions

Overall Width
30
Overall Length
60
Overall Height
2.375

Details

Item
Chrome Ball Transfer Platform,30 x 60"

Description

Chrome Ball Transfer Platform,30 x 60 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.