Zoro Homepage

Chrome Ball Transfer Platform, 40 x 48"

  • Mfr # BALL-4048

  • Zoro # G5045610


product price: $1,418.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Overall Width
40
Overall Length
48
Overall Height
2.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BALL-4048
Zoro #
G5045610
UPC #
691215004442
Country of Origin
China

Dimensions

Overall Width
40
Overall Length
48
Overall Height
2.375

Details

Item
Chrome Ball Transfer Platform,40 x 48"

Description

Chrome Ball Transfer Platform,40 x 48 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.