Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class III Carriage Mount Boom 4k

  • Mfr # LM-CM3-EBT-4

  • Zoro # G416383770


product price: $921.99
/ea
Sold in multiples of 2 for $1,843.98
Additional $82.50 delivery surcharge applies per item.
See details

Key Features

Finish
Powder Coat
Overall Height
27.125 in
Color
Black / Yellow
Material
Steel
Overall Length
147.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM-CM3-EBT-4
Zoro #
G416383770
UPC #
691215377898
Country of Origin
United States

Dimensions

Overall Height
27.125 in
Overall Length
147.375 in
Overall Width
12 in

Details

Finish
Powder Coat
Color
Black / Yellow
Material
Steel
Includes
Hooks included for simple product attachment
Load Capacity
4000 lb

Description

Unique performance, convenience, and safety features are built into every lift master boom. Fabricated from structural steel this boom is resilient and durable during constant daily use. The boom is connected and secured to a new or existing fork truck by utilizes the carriage mount feature of the boom. Once secured in place, the fork truck can lift and maneuver a variety of items. Powder-coat finish for baked in added toughness.


  • Converts fork trucks into overhead lifting cranes
  • Class III carriage mount
  • Telescoping design
  • Hooks included for simple product attachment

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.