Zoro Homepage
This item is Discontinued.
Vestil Coil Liftr Carr Cl3 Mounted, 3000 lb., 48" CCM-48-4-CL3

Coil Liftr Carr Cl3 Mounted, 3000 lb., 48" (Discontinued)

  • Mfr # CCM-48-4-CL3
  • Zoro # G1741238
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCM-48-4-CL3
Zoro #
G1741238
UPC #
691215122429
Country of Origin
United States

Dimensions

Overall Height
24.5
Overall Length
55.5
Overall Width
12
Platform Length
55.5"
Width
12
Height
25 in
Size
55.5 x 12 x 24.5
Length
56 in
Depth
55.5

Details

Material
Steel
Color
Blue
Load Capacity
3000 lb
Item
Coil Liftr Carr Cl3 Mounted,3000 lb.,48"
Assembled
Yes
Includes
Units are secured to the fork truck carriage with a spring loaded lock pin.
For Use With
Fork Truck
Features
Unique design easily maneuvers many types of coiled material. Painted blue coat provides a long lasting tough finish. Safety device secures unit to fork truck. Sturdy steel construction provides long lasting rugged use
Mounting
Carriage Class III
Weight
150
Application
The Coil Lifter is available in both carriage mount and fork mount.

Description

Coil Liftr Carr Cl3 Mounted,3000 lb.,48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.