Shop ZORO SELECT
See all product information
Create Account
Column Protector, Blck, 36inH, 17inW, Square
Mfr # V-PAD-S-311
Zoro # G2391280
product price:Â
$
726.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Fits Column Shape
Round or Square
Overall Height
36 in
Fits Column Size
11 in
Overall Width
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V-PAD-S-311
- Zoro #
- G2391280
- UPC #
- 691215115339
- Country of Origin
- United States
- Material
- Vinyl
- Fits Column Shape
- Round or Square
- Color
- Black
- Includes
- Brass Grommets, Nylon Ropes
- Column Protector Material
- Vinyl
- Installation Method
- Hook-and-Loop Straps
- Item
- Column Protector
- Compatible Column Shape
- Square
Description
Column Protector, Fits Column Size 11 in, Fits Column Shape Round or Square, Overall Height 36 in, Color Black, Overall Thickness 8 1/2 in, Overall Width 17 in, Installation Method Hook-and-Loop Straps, Column Protector Material Vinyl, Includes Brass Grommets, Nylon Ropes