Shop ZORO SELECT
See all product information
Create Account
Column Protector, Yellow, HDPE, 12" dia
- Mfr # 913NE9
- Zoro # G823359771
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Overall Thickness
6 in
Includes
(2) Black Straps
Compatible Column Shape
I-Beam, Round, Square
Compatible Column Width - Minimum
12 in (I-Beam), 12 in (Round), 12 in (Square)
Compatible Column Diameter
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 913NE9
- Zoro #
- G823359771
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Thickness
- 6 in
- Compatible Column Width - Minimum
- 12 in (I-Beam), 12 in (Round), 12 in (Square)
- Compatible Column Diameter
- 12 in
- Overall Width
- 24 in
- Compatible Column Length - Maximum
- 12 in (I-Beam), 12 in (Round), 12in (Square)
- Compatible Column Width - Maximum
- 12 in (I-Beam), 12 in (Round), 12in (Square)
- Compatible Column Length - Minimum
- 12 in (I-Beam), 12 in (Round), 12 in (Square)
- Overall Height
- 24 in
Details
- Includes
- (2) Black Straps
- Compatible Column Shape
- I-Beam, Round, Square
- Item
- Column Protector
- Material
- HDPE
- Includes Mounting Hardware
- Mounting Hardware Not Included
- Color
- Yellow
- Installation Method
- Hook-and-Loop Straps
- Shell Material
- HDPE
- Wire Color
- Yellow
Description
Column Protector, Overall Height 24 in, Color Yellow, Overall Thickness 6 in, Overall Width 24 in, Installation Method Hook-and-Loop Straps, Includes (2) Black Straps
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.