Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONCRETE MASONRY BIT 1/2 IN DIAMETER

  • Mfr # BIT-1/2

  • Zoro # G801793733


product price: $7.19
/ea
Sold in multiples of 6 for $43.14

Key Features

For Use With
AS-124, AS-124-4PK, AS-125, AS-125-4PK
Depth
0.5
Width
0.5
Features
Bit design makes installation quick and easy. Rugged construction handles the demanding needs. Unique design tears through concrete with ease. Masonry bit can be used to install multiple products in different areas
Outside Diameter
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIT-1/2
Zoro #
G801793733
UPC #
691215099073
Country of Origin
China

Dimensions

Overall Length
0.5
Depth
0.5
Width
0.5
Outside Diameter
0.5
Height
6
Overall Width
0.5
Overall Height
6

Details

For Use With
AS-124, AS-124-4PK, AS-125, AS-125-4PK
Features
Bit design makes installation quick and easy. Rugged construction handles the demanding needs. Unique design tears through concrete with ease. Masonry bit can be used to install multiple products in different areas
Color
Silver
Weight
1

Description

Concrete Masonry Drill Bit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.