Concrete Screw, Flat, 1.625 L, Steel 6 PK

  • Mfr # AS-HDA-12-6PK

  • Zoro # G2312270


product price: $133.99
/pk 6, $22.33/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Overall Length
1.625
Material
Steel
Head Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS-HDA-12-6PK
Zoro #
G2312270
UPC #
691215114851
Country of Origin
United States

Dimensions

Overall Length
1.625

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Head Type
Flat

Description

HEAVY DUTY ASPHALT ANCHOR 6 PACK, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.