Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONTAINER RAMP 72 X 71.93 20,000 LB

  • Mfr # CRS-7272-20

  • Zoro # G501793866


product price: $2,759.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
20000
Material
Steel
Width
72
Length
71.9375
Weight
809
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRS-7272-20
Zoro #
G501793866
UPC #
691215320924
Country of Origin
United States

Dimensions

Width
72
Length
71.9375
Overall Width
72
Overall Height
9.5625
Overall Length
71.9375
Depth
71.9375
Height
9.5625

Details

Load Capacity
20000
Material
Steel
Weight
809
Color
Brown
Finish
Painted
Features
Side barriers for clear ramp safety. Compact for storage. Robust construction for longer term use. Easy access to a variety of settings

Description

A CRS container ramp is the perfect asset for loading and unloading products over uneven surfaces. The steel construction is long lasting and durable throughout harsh working conditions and inclement weather. During those adverse atmospheres the raised tread plate platform surface enables the user to have sure footing and minimize worker injury during use. The beveled edges on both ends allow smooth entry/exit by limiting the surface of height difference during transition. Side curbs also play a large role in the user safety by helping to maintain a safe alignment of goods as they pass from one area to another. A range of large capacity designs are available to best suit your specific needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.