Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Rack Protector, 24W x 24L x 24In H

  • Mfr # PCG-24

  • Zoro # G5764026


product price: $191.85
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coat
Overall Length
24 in
Overall Height
24 in
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCG-24
Zoro #
G5764026
UPC #
691215029421
Country of Origin
United States

Dimensions

Overall Length
24 in
Overall Height
24 in
Overall Width
24 in
Overall Depth
24 in
Usable Opening Depth
20 3/4 in
Usable Opening Width
17 3/4 in
Wall Thickness
1/4 in
Base Width
24 in
Lower Guard Height
12 in
Base Depth
24 in
Overall Thickness
0.3 in
Inside Width
20 3/4 in

Details

Item
Pallet Rack Guard
Material
Steel
Finish
Powder Coat
Color
Yellow
Includes
(3) Tabs with 7/8 in Slots
Pallet Rack and Door Track Guard Item
Pallet Rack Guard
Mounting
Floor
Shape
L
Features
Powder Coated, Safety First Sticker
Includes Mounting Hardware
Mounting Hardware Not Included
Use Location
Indoor, Outdoor
Product Type
Corner Guard

Description

Overall Length 24 in, Overall Width 24 in, Overall Height 24 in, Yellow, Inside Width 20 3/4 in, Includes (3) Tabs with 7/8 in Slots, Features Powder Coated, Safety First Sticker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.