
Folding Barricade, Corrugated Plastic, 36.75 Height, 16 Length, 3, Blue (Discontinued)
- Mfr # FSB-3832-BU-010
- Zoro # G100410751
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSB-3832-BU-010
Zoro #
G100410751
UPC #
691215359795
Country of Origin
United States
Dimensions
Height
36.75
Length
16
Width
29.5
Overall Height
36.75
Thickness
6 mil
Overall Length
16
Overall Width
29.5
Size
16 x 29.5 x 36.75
Depth
16
Details
Item
Folding Barricade
Color
Blue
Material
Corrugated Plastic
Weight
3
Features
A-frame style design. Foldable for minimal storage space. Large letters for visibility. Smooth surface for simple cleaning
Application
A folding safety barricade blocks access to areas, while also conveying an important message.
Description
A folding safety barricade blocks access to areas, while also conveying an important message. The plastic construction is durable for consistent use in a wide array of situations. With a lightweight design the unit can be transferred between areas quickly and easily. When in place, the height and width of the barricade provides personnel with area awareness.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.