Zoro Homepage
This item is Discontinued.
Vestil Folding Barricade, Corrugated Plastic, 36.75 Height, 16 Length, 3, Orange FSB-3832-OR-006

Folding Barricade, Corrugated Plastic, 36.75 Height, 16 Length, 3, Orange (Discontinued)

  • Mfr # FSB-3832-OR-006
  • Zoro # G000410783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSB-3832-OR-006
Zoro #
G000410783
UPC #
691215359054
Country of Origin
United States

Dimensions

Height
36.75
Length
16
Width
29.5
Thickness
6 mil
Overall Length
16
Overall Height
36.75
Size
16 x 29.5 x 36.75
Overall Width
29.5
Depth
16

Details

Item
Folding Barricade
Color
Orange
Material
Corrugated Plastic
Weight
3
Application
A folding safety barricade blocks access to areas, while also conveying an important message.
Features
A-frame style design. Foldable for minimal storage space. Large letters for visibility. Smooth surface for simple cleaning

Description

A folding safety barricade blocks access to areas, while also conveying an important message. The plastic construction is durable for consistent use in a wide array of situations. With a lightweight design the unit can be transferred between areas quickly and easily. When in place, the height and width of the barricade provides personnel with area awareness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.