Zoro Homepage

CAD Viewer & Download Files

Cotter Pin, 1/8 x 1-1/2 In.

  • Mfr # 65078

  • Zoro # G0082245

CAD Available

product price: $2.79
/ea

Key Features

CAD Drawing
Pin Item
Cotter Pin
System of Measurement
Inch
Pin Diameter
1/8 in
Shank Length
1-1/2 in
Pin Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65078
Zoro #
G0082245
UPC #
-
Country of Origin
China

Dimensions

Pin Diameter
1/8 in
Shank Length
1-1/2 in
Pin Dia.
1/8 in
Fastener Length
1 1/2 in
Overall Width
1/8 in
Overall Height
1 1/2 in

Details

Item
Cotter Pin
CAD Available
Yes
Pin Item
Cotter Pin
System of Measurement
Inch
Fits Brand
Vestil
Product Type
Extended Prong Cotter Pin
Compatible Manufacturer Model Number
FM-0648, FM-2066, FM-2072, FM-2078, FM-2566, FM-2572, FM-3066, FM-3072

Description

Cotter Pin,1/8 x 1-1/2 In., For Use With Grainger Item Number 5NPR6, 5NPR7, 4W287A, 8YCL1, 2W878, 3KR77, 1F144, 9RV48, 3ZKU8, For Use With Mfr. Model Number LO-J, LO-J-100, LO-J-BEAM, RDC-100, SP-TOP, TWC-400, BOL-FD-36-G, BOL-FD-36-Y, Fits Brand Vestil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.