Zoro Homepage

Counter Balance Horizontal Roller Stand

  • Mfr # STAND-G-H

  • Zoro # G0983328


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Width
19.25
Finish
Powder Coat
Features
Easy height adjust for different leveled machines. Light weight construction is easily moved from one location to another. Handy design is used as an extra hand when working with long materials. Cast steel base provides a solid reliable base
Height
29
Color
Light Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STAND-G-H
Zoro #
G0983328
UPC #
691215064828
Country of Origin
United States

Dimensions

Width
19.25
Height
29
Length
19.25
Depth
19.25
Overall Height
29
Overall Width
19.25
Overall Length
19.25

Details

Item
Counter Balance Horizontal Roller Stand
Finish
Powder Coat
Features
Easy height adjust for different leveled machines. Light weight construction is easily moved from one location to another. Handy design is used as an extra hand when working with long materials. Cast steel base provides a solid reliable base
Color
Light Blue
Material
Steel
Capacity
1760
Application
The deluxe roller stand is designed for use as an extra hand when working with long materials.
Net Weight
36
Product Type
Counter Balance Horizontal Roller Stand

Description

Counter Balance Horizontal Roller Stand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.