Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Counter Balance Horizontal Roller Stand

  • Mfr # STAND-G-V

  • Zoro # G0983267


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Height
26
Features
Easy height adjust for different leveled machines. Light weight construction is easily moved from one location to another. Handy design is used as an extra hand when working with long materials. Cast steel base provides a solid reliable base
Width
19.25
Depth
19.25
Finish
Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STAND-G-V
Zoro #
G0983267
UPC #
691215064842
Country of Origin
United States

Dimensions

Height
26
Width
19.25
Depth
19.25
Length
19.25
Overall Length
19.25
Overall Height
26
Overall Width
19.25

Details

Item
Counter Balance Horizontal Roller Stand
Features
Easy height adjust for different leveled machines. Light weight construction is easily moved from one location to another. Handy design is used as an extra hand when working with long materials. Cast steel base provides a solid reliable base
Finish
Powder Coat
Color
Teal
Material
Steel
Application
The deluxe roller stand is designed for use as an extra hand when working with long materials.
Net Weight
39
Capacity
1760
Product Type
Counter Balance Horizontal Roller Stand

Description

Counter Balance Horizontal Roller Stand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.