Zoro Homepage

COUNTER-BALANCED HEFTI LIFT

  • Mfr # HYD-CB-10-DC

  • Zoro # G201798192


product price: $4,054.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Overall Height
68 in.
Overall Length
59 in.
Overall Width
29-1/2 in.
Material
Steel
Color
Yellow / Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HYD-CB-10-DC
Zoro #
G201798192
UPC #
691215113168
Country of Origin
China

Dimensions

Overall Height
68 in.
Overall Length
59 in.
Overall Width
29-1/2 in.
Wheel Diameter
5 in.
Platform Length
25-3/4 in.
Height
68.75
Length
68
Width
31

Details

Material
Steel
Color
Yellow / Black
Load Capacity
550 lb.
Item
Counter Balance Hefti-Lift
Assembled
Yes
Weight
566

Description

DC powered portable hydraulic lifts are user friendly providing reliable, powerful lifting when moving and positioning loads. Units roll easily on two rigid and two swivel poly-on-steel casters and include a foot operated brake. Not for use with pallets. All welded steel construction with chrome uprights. Variety of attachments available.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.