Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Counter Balanced V Roller Stand

  • Mfr # STAND-G-H-HP

  • Zoro # G0983230


product price: $329.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Color
Silver
Height
33
Length
19.25
Depth
19.25
Width
19.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STAND-G-H-HP
Zoro #
G0983230
UPC #
691215064835
Country of Origin
United States

Dimensions

Height
33
Length
19.25
Depth
19.25
Width
19.25
Overall Width
19.25
Overall Length
19.25
Overall Height
33

Details

Item
Counter Balanced V Roller Stand
Color
Silver
Features
Easy height adjust for different leveled machines. Light weight construction is easily moved from one location to another. Handy design is used as an extra hand when working with long materials. Cast steel base provides a solid reliable base
Material
Steel
Finish
Powder Coat
Application
The deluxe roller stand is designed for use as an extra hand when working with long materials.
Net Weight
39
Capacity
1760
Product Type
Counter Balanced V Roller Stand

Description

Counter Balanced V Roller Stand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.