This item is Discontinued.
This item is Discontinued.
Cross-Over Ladder, Vertical, 3 Step, 44 (Discontinued)
Mfr #
COLV-3-34-44
Zoro #
G1741509
UPC # 691215132565
Country of Origin United States
Category Crossover Ladders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- COLV-3-34-44
- Zoro #
- G1741509
- UPC #
- 691215132565
- Country of Origin
- United States
Dimensions
- Overall Height
- 78.625
- Step Width
- 23.562 in
- Platform Length
- 60 in
- Platform Width
- 23.5625 in
Details
- Item
- Cross-Over Ladder,Vertical,3 Step,44
- Material
- Steel
- Finish
- Powder Coated
- Number of Steps
- 6
- Color
- Yellow
Description
Cross-Over Ladder,Vertical,3 Step,44
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.