This item is Discontinued.
This item is Discontinued.
Cross-Over Ladder, Vertical, 5 Step, 44 (Discontinued)
Mfr #
COLV-5-58-44
Zoro #
G1741630
UPC # 691215132664
Country of Origin United States
Category Crossover Ladders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- COLV-5-58-44
- Zoro #
- G1741630
- UPC #
- 691215132664
- Country of Origin
- United States
- Item
- Cross-Over Ladder,Vertical,5 Step,44
- Material
- Steel
- Finish
- Powder Coated
- Number of Steps
- 10
- Color
- Yellow
Description
Cross-Over Ladder,Vertical,5 Step,44