Zoro Homepage

Crowd Control Interlocking Barrier

  • Mfr # PRAIL-102-HD-G-FF

  • Zoro # G1407869


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
101.75 in
Finish
Bright Zinc
Color
Silver
Height (In.)
40.6875 in
Retroreflective Grade
Non-Reflective
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRAIL-102-HD-G-FF
Zoro #
G1407869
UPC #
691215078047
Country of Origin
China

Dimensions

Width (In.)
101.75 in
Height (In.)
40.6875 in

Details

Item
Crowd Control Interlocking Barrier
Finish
Bright Zinc
Color
Silver
Retroreflective Grade
Non-Reflective
Material
Steel

Description

Crowd Control Interlocking Barrier

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.