Zoro Homepage

Crusher/Compactor, 230V, High Cycle Pkg

  • Mfr # HDC-905-HC/230V

  • Zoro # G7459420


product price: $12,053.99
/ea
Item requires special delivery charges. A $625.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Blue
Features
38,000 lbs. of crushing force flattens 55-gallon drums to 6" in 30 seconds. Powered illuminated on/off switch increases user awareness and safety. Mushroom-head emergency stop button will instantly shut-down unit. Manufactured to comply with OSHA and JIC standards & specifications
Height
90.9375
Size
59.875 x 36.9375 x 90.9375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDC-905-HC/230V
Zoro #
G7459420
UPC #
691215023221
Country of Origin
United States

Dimensions

Height
90.9375
Size
59.875 x 36.9375 x 90.9375
Width
36.9375
Length
59.875
Overall Width
36.9375
Depth
59.875
Overall Length
59.875
Overall Height
90.9375

Details

Item
Crusher/Compactor,230V,High Cycle Pkg
Material
Steel
Color
Blue
Features
38,000 lbs. of crushing force flattens 55-gallon drums to 6" in 30 seconds. Powered illuminated on/off switch increases user awareness and safety. Mushroom-head emergency stop button will instantly shut-down unit. Manufactured to comply with OSHA and JIC standards & specifications
Voltage
230V
Finish
Painted
Weight
1430
Application
This unit is designed for a duty cycle that will allow for crushing or compacting
Capacity
38000

Description

Crusher/Compactor,230V,High Cycle Pkg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.