Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CTR SUPPORT BRACKET 10 OR 12 FOOT RAIL

  • Mfr # GR-STC8-DI-BKTCS-YL

  • Zoro # G501793675


product price: $44.35
/ea
Sold in multiples of 2 for $88.70

Key Features

Depth
4-1/2 in.
Material
Steel
Finish
Powder Coat
Length
4.5
Weight
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GR-STC8-DI-BKTCS-YL
Zoro #
G501793675
UPC #
691215120975
Country of Origin
United States

Dimensions

Depth
4-1/2 in.
Length
4.5
Height
5.5
Width
12.5
Overall Length
4-1/2 in.
Overall Height
5-1/2 in.
Overall Width
12-1/2 in.
Length (Ft.)
3/8 ft.

Details

Item
113875 in-12' Center Support Brckt
Material
Steel
Finish
Powder Coat
Weight
4
For Use With
GR-STC8-DI-10-YL, GR-STC8-DI-12-YL
Color
Yellow
Includes
(1) Center Support Bracket
Guard Rail Accessory Item
Center Support Bracket
Type
Support Bracket
Features
Sleek design. Lightweight for easy handlin.g. Strong construction. Help stabilize rails
Guard Rail Item
Structural Channel Guard Rail Systems

Description

Additional mounting bracket for a single guard rail post. Can be used on 10 and 12 foot rails. Smooth finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.