Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder Storage Stand

  • Mfr # SACR-2

  • Zoro # G1750128


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Cylinder Capacity
2
Overall Width
10.0625
Overall Height
36.25
Height
36.25
Color
Yellow/Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SACR-2
Zoro #
G1750128
UPC #
691215127714
Country of Origin
United States

Dimensions

Overall Width
10.0625
Overall Height
36.25
Height
36.25
Width
10.0625
Depth
9.5

Details

Cylinder Capacity
2
Color
Yellow/Blue
Item
Cylinder Storage Stand
Finish
Powder Coat

Description

Cylinder Storage Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.