Zoro Homepage

Dark Gray Rigid Thermoplastic Polyurethane Rubber Caster 4 x 1 1/4

  • Mfr # CST-B28-4X1TPR-R

  • Zoro # G2935727


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Wheel Dia.
4in
Wheel Width
1-1/4in
Load Rating
220 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST-B28-4X1TPR-R
Zoro #
G2935727
UPC #
691215229128
Country of Origin
China

Dimensions

Wheel Dia.
4in
Wheel Width
1-1/4in

Details

Item
Tpr Caster,Rigid,4in x 1-1/4in
Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Load Rating
220 lb.
Number of Wheels
1

Description

Tpr Caster,Rigid,4 In. x 1-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.