Dark Gray Swivel With Brake Thermoplastic Poly Rubber Caster 4 x 1 1/4

  • Mfr # CST-B28-4X1TPR-SWB

  • Zoro # G2935733


product price:  $9.29
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polypropylene/Thermoplastic Polyurethane Rubber
Wheel Dia.
4in
Wheel Width
1-1/4in
Load Rating
220 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST-B28-4X1TPR-SWB
Zoro #
G2935733
UPC #
691215229135
Country of Origin
China

Dimensions

Wheel Dia.
4in
Wheel Width
1-1/4in
Stem Dia.
No Stem
Overall Height
5-1/4in

Details

Item
Tpr Caster w/Brake,Swivel,4in x 1-1/4in
Caster Sub-Type
Swivel
Wheel/Tread Material
Polypropylene/Thermoplastic Polyurethane Rubber
Load Rating
220 lb.
Number of Wheels
1
Caster Brake Included
Yes
Caster Stem Type
No Stem/Plate Included

Description

Tpr Caster w/Brake,Swivel,4 In. x 1-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.