Zoro Homepage

DC Portable Drum Transporter, 1500 lb.

  • Mfr # DCR-880-H-DC

  • Zoro # G5582215


product price: $3,367.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Welded Steel
Color
Yellow
Overall Height
43.6875
Width
68.9375
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCR-880-H-DC
Zoro #
G5582215
UPC #
691215085755
Country of Origin
United States

Dimensions

Overall Height
43.6875
Width
68.9375
Length
55.875
Overall Length
55.875
Height
43.6875
Overall Width
68.9375

Details

Item
DC Portable Drum Transporter,1500 lb.
Material
Welded Steel
Color
Yellow
Voltage
12V DC
Finish
Powder Coat

Description

DC Portable Drum Transporter,1500 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.