Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Portable Drum Transporter, 880 lb.

  • Mfr # DCR-880-H-HP-DC

  • Zoro # G5582206


product price: $3,187.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Welded Steel
Color
Yellow
Overall Width
68.875
Height
72.25
Width
68.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCR-880-H-HP-DC
Zoro #
G5582206
UPC #
691215085762
Country of Origin
United States

Dimensions

Overall Width
68.875
Height
72.25
Width
68.875
Overall Height
72.25
Overall Length
55.875
Length
55.875

Details

Item
DC Portable Drum Transporter,880 lb.
Material
Welded Steel
Color
Yellow
Finish
Powder Coat
Voltage
12V DC

Description

DC Portable Drum Transporter,880 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.