Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Power Drum Lifter/Transporter

  • Mfr # DRUM-LRT-DC

  • Zoro # G5582109


product price: $6,646.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Yellow
Finish
Painted
Length
61
Overall Length
61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRUM-LRT-DC
Zoro #
G5582109
UPC #
691215015554
Country of Origin
China

Dimensions

Length
61
Overall Length
61
Overall Width
36.25
Height
88
Overall Height
88
Width
36.25

Details

Item
DC Power Drum Lifter/Transporter
Material
Steel
Color
Yellow
Finish
Painted
Voltage
12V DC

Description

DC Power Drum Lifter/Transporter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.