DC Power Hydraulic Scissor Cart, 1000 lb. Cap, 60"W, 24-1/2"L

  • Mfr # CART-1000-LD-DC

  • Zoro # G5425957


product price:  $4,062.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Load Capacity
1000 lb.
Overall Width
24-1/2 in.
Overall Height
46-3/4 in.
Overall Length
70-1/2 in.
Width
24.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CART-1000-LD-DC
Zoro #
G5425957
UPC #
691215010214
Country of Origin
China

Dimensions

Overall Width
24-1/2 in.
Overall Height
46-3/4 in.
Overall Length
70-1/2 in.
Width
24.5
Height
46.75 in

Details

Load Capacity
1000 lb.
Item
DC Power Hydr Scissor Cart,1K,60 x 24.5
Color
Yellow
Material
Steel
For Use With
Material Handling

Description

DC Power Hydr Scissor Cart,1K,60 x 24.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.